Referenties
Grundfos:CRI10-02 A-FGJ-I-E-HQQE 3x230/400 50 Hz
Rubix:A0110347
Fabrikant:96500993
EAN:5700396213217

Productdetails : GRUNDFOS POMP CRI10-02 A-FGJ-I-E-HQQE 3x230/400 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRI10-02 is een verticale multistage, niet-zelfaanzuigende pomp voor leidinginstallaties. Vermogen 0,75 kW, 10 m³/h en 15,3 m kop (-20…120 °C).
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,75 kW |
| Debiet | 166,7 l/min |
| Afzuighoogte | 15,3 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x230/400 V |
| Kop | 15,3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.030,99 excl. BTW
/ stuk
€ 2.457,50 incl. BTW
- Levering doorgaans binnen 3 dagen
