GRUNDFOS POMP CRI15-12 A-FGJ-I-E-HQQE 3x400/690 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRI15-12 A-FGJ-I-E-HQQE 3x400/690 50 Hz
Rubix:A0110279
Fabrikant:96501920
EAN:5700396231860
GRUNDFOS POMP CRI15-12 A-FGJ-I-E-HQQE 3x400/690 50 Hz

Productdetails : GRUNDFOS POMP CRI15-12 A-FGJ-I-E-HQQE 3x400/690 50 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRI15-12 A-FGJ-I-E-HQQE centrifugaalpomp voor aansluiting op 3x400/690 V (50 Hz). Variant geschikt voor toepassingen waar betrouwbare pers-/circulatiepompen nodig zijn.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Spanning3x400/690 V
7.177,66 excl. BTW
/ stuk
8.684,97 incl. BTW
  • Levering doorgaans binnen 3 dagen