Referenties
Grundfos:CRI15-17 A-P-I-E-HQQE 3x400/690 50 Hz
Rubix:A0110273
Fabrikant:96501934
EAN:5700396232140

Productdetails : GRUNDFOS POMP CRI15-17 A-P-I-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale multistage centrifugaalpomp Grundfos CRI15-17 voor water. 15 kW (P2), 17 m³/h en 192 m kop bij 3x400/690 V, 50 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 15 kW |
| Debiet | 283,3 l/min |
| Afzuighoogte | 192 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-415 / 660-690 V |
| Kop | 192 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9.416,40 excl. BTW
/ stuk
€ 11.393,84 incl. BTW
- Levering doorgaans binnen 3 dagen
