Referenties
Grundfos:CRNE20-06 A-FGJ-G-E-HQQE 3x380-500 60 Hz
Rubix:A0109525
Fabrikant:99071722
EAN:5712606197057

Productdetails : GRUNDFOS POMP CRNE20-06 A-FGJ-G-E-HQQE 3x380-500 60 Hz
Vertical, Multistage Centrifugal Pump With Inlet And Outlet Ports On Same The Level (inline). Pump Materials In Contact With The Liquid Are In High-Grade Stainless Steel. A Cartridge Shaft Seal Ensures High Reliability, Safe Handling, And Easy Access And Service. Power Transmission Is Via A Rigid Split Coupling. Pipe Connection Is Via Combined Din-Ansi-Jis Flanges. The Pump Is Fitted With A 3-Phase, Fan-Cooled, Permanent-Magnet, Synchronous Motor. The Motor Efficiency Is Classified As Ie5 In Accordance With Iec 60034-30-2. The Motor Includes A Frequency Converter And Pi Controller In The Motor Terminal Box. This Enables Continuously Variable Control Of The Motor Speed, Which Again Enables Adaptation Of The Performance To A Given Requirement. An Operating Panel On The Motor Terminal Box Enables Setting Of Required Setpoint As Well As Setting Of Pump To "Min." Or "Max." Operation Or To "Stop". The Grundfos Eye Indicator On The Operating Panel Provides Visual Indication Of Pump Status:
Grundfos CRNE 20-6 verticale meertraps centrifugaalpomp (3x380-500V, 60 Hz) met 11 kW vermogen en max. opvoerhoogte 128 m. Voor water tot -20..120 °C.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 11 kW |
| Debiet | 421,7 l/min |
| Afzuighoogte | 128 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | max. 128 m (rated head 101,9 m) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11.171,83 excl. BTW
/ stuk
€ 13.517,91 incl. BTW
- Levering doorgaans binnen 3 dagen
