Referenties
Grundfos:CRNE32-2-1 AN-F-G-E-HQQE 3x380-500 60 Hz
Rubix:A0109508
Fabrikant:99072000
EAN:5712606202270
Productdetails : GRUNDFOS POMP CRNE32-2-1 AN-F-G-E-HQQE 3x380-500 60 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRNE32-2-1 centrifugaalpomp, uitvoering AN-F-G-E-HQQE. Voor 3x380-500 V en 60 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3x380-500 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8.927,07 excl. BTW
/ stuk
€ 10.801,75 incl. BTW
- Levering doorgaans binnen 3 dagen

