Referenties
Grundfos:MAGNA3 25-100-180 1X230V PN10
Rubix:27280017
Fabrikant:97924247

Productdetails : GRUNDFOS CIRCULATIEPOMP MAGNA3 25-100-180 1X230V PN10
The MAGNA3 N offers all of the features of a MAGNA3 in stainless-steel, if the media requires this, for example in domestic-hot water applications. The MAGNA3 has integrated Bluetooth allowing it to connect directly with the Grundfos GO APP. ]
Grundfos MAGNA3 25-100 (Model E) circulatiepomp met 1x230 V en PN10. Nominale opvoerhoogte 6,273 m en aansluiting G 1½.
Sterke punten
•Mixing loops
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Heating surfaces
Air conditioning surfaces
Ground-source heat pump systems
Smaller chiller applications
Toepassingen
Commercial Hot Water Recirculation;Domestic Hot Water Recirculation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 1x230 V |
| Vermogen | 0,153 kW |
| Debiet | 90,5 l/min |
| Afzuighoogte | 6,273 m |
| Verbinding | g 1½ (pn10) |
| Type pomp | onderdompelbaar |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.662,51 excl. BTW
/ stuk
€ 2.011,64 incl. BTW
- Levering doorgaans binnen 23 dagen
