Referenties
Grundfos:SP 5A- 6NE 0.75KW 3X400V 50Hz RP11/2
Rubix:A0107152
Fabrikant:5221906
EAN:5700390241513

Productdetails : GRUNDFOS POMP SP 5A- 6NE 0.75KW 3X400V 50Hz RP11/2
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP 5A-6NE submersible bronpomp voor vervuild water met zand (tot 50 g/m³). 0,75 kW, 3×400 V, 50 Hz en Rp 1½ aansluiting.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 400 V |
| Vermogen | 0,75 kW |
| Afzuighoogte | 25 m |
| Diameter overgang | 38,1 mm |
| Materiaal | roestvast staal (en 1.4401 / aisi 316); motor-/statorbehuizing en 1.4539 |
| Debiet | 100 l/min |
| Type vloeistof | water met zand (tot 50 g/m³) |
| Type pomp | deepwell |
| Type water | vervuild |
| Gewicht | 17,7 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.975,73 excl. BTW
/ stuk
€ 3.600,63 incl. BTW
- Levering doorgaans binnen 3 dagen
