Referenties
Grundfos:SQ 2- 70 1.15kW 200-240V 50/60Hz 60M
Rubix:A0113281
Fabrikant:96524436
EAN:5700396929965

Productdetails : GRUNDFOS POMP SQ 2- 70 1.15kW 200-240V 50/60Hz 60M
3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications. The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing. The pump features soft starting and protection against dry-running, upthrust, over voltage, under voltage, overload and over temperature. The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Grundfos SQ 2-70 dompelpomp voor schoon water uit putten en voor vloeistofoverdracht. 1,15 kW motor, 200-240 V (50/60 Hz) en 60 m kabel.
Toepassingen
Domestic ground water intake;Domestic water pressure boosting;Ground water Intake
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 200-240 V |
| Vermogen | 1,15 kW |
| Afzuighoogte | 71 m |
| Diameter overgang | 76 mm |
| Materiaal | 1.4301 (aisi 304) |
| Debiet | 33,3 l/min |
| Type vloeistof | water |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 5,4 kg |
| Maximale vloeistoftemperatuur | 35 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.101,74 excl. BTW
/ stuk
€ 2.543,11 incl. BTW
- Levering doorgaans binnen 3 dagen
