Referenties
Grundfos:SQ 3- 40 0.70kW 1x200-240V 1.5m
Rubix:A0113901
Fabrikant:96510205
EAN:5700396504278

Productdetails : GRUNDFOS POMP SQ 3- 40 0.70kW 1x200-240V 1.5m mod.BB
3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications. The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing. The pump features soft starting and protection against dry-running, upthrust, over voltage, under voltage, overload and over temperature. The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Grundfos SQ 3-40 dompelpomp voor schone waterapplicaties. 0,70 kW, 1x200-240 V en 1,5 m kabel; max. opvoerhoogte 42 m en ca. 50 l/min.
Toepassingen
Domestic ground water intake;Domestic water pressure boosting;Ground water Intake
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 200-240 V |
| Vermogen | 0,7 kW |
| Afzuighoogte | 42 m |
| Diameter overgang | 74 mm |
| Materiaal | rvs 304 (aisi 304 / din w.-nr. 1.4301); (impeller: polyamide) |
| Debiet | 50 l/min |
| Type vloeistof | water (schone, dunne, niet-agressieve vloeistof) |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 5,2 kg |
| Minimale vloeistoftemperatuur | 0 °C |
| Maximale vloeistoftemperatuur | 35 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.227,82 excl. BTW
/ stuk
€ 1.485,66 incl. BTW
- Levering doorgaans binnen 3 dagen
