GRUNDFOS POMP SQE 7- 40 1.68kW 1x200-240V 1.5m Mod.BB

Grundfos pomp

Zie technische informatieZie documenten

Referenties

Grundfos:SQE 7- 40 1.68kW 1x200-240V 1.5m Mod.BB
Rubix:A0113699
Fabrikant:96510171
EAN:5700396502809
GRUNDFOS POMP SQE 7- 40 1.68kW 1x200-240V 1.5m Mod.BB

Technische samenvatting

Spanning200-240 V
Vermogen1,68 kW
Afzuighoogte38 m
Zie alle specificaties

Documenten

Productdetails : GRUNDFOS POMP SQE 7- 40 1.68kW 1x200-240V 1.5m Mod.BB


3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications. The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing. The pump features soft starting and protection against dry-running, upthrust, over voltage, under voltage, over load and over temperature. The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Dompelbronpomp Grundfos SQE 7-40 voor water uit bron/boorgat. 1,68 kW, 7 m³/h en max. 35 °C. Inclusief 1,5 m kabel.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Spanning200-240 V
Vermogen1,68 kW
Afzuighoogte38 m
Diameter overgang76 mm
Materiaalrvs 304 (1.4301) + polyamide
Debiet116,7 l/min
Type vloeistofwater
Type pomponderdompelbaar
Type waterpuur
Gewicht6,8 kg
Minimale vloeistoftemperatuur0 °C
Maximale vloeistoftemperatuur35 °C
2.381,08 excl. BTW
/ stuk
2.881,11 incl. BTW
  • Levering doorgaans binnen 3 dagen