HONEYWELL HANDSCHOEN COLD GRIP NF11HD MT 10XL
Handschoen Cold Grip NF11HD
Zie technische informatieZie documentenReferenties
Honeywell:NF11HD/10XL
Rubix:22511505
Fabrikant:NF11HD/10XL
EAN:3603835522920


Technische samenvatting
| Maat | 10 |
|---|---|
| Isolatiewaarde (EN 511) | x2x |
| Hoofdmateriaal | polyamide |
Documenten
Productdetails : HONEYWELL HANDSCHOEN COLD GRIP NF11HD MT 10XL
Het werken onder koude omstandigheden met vochtige, olieachtige of vette onderdelen. Ideaal geschikt voor taken waarbij werknemers bescherming nodig hebben tegen kou, maar niet willen afzien van comfort en behendigheid.
Sterke punten
This knitted, ergonomic and seamless glove perfectly matches the natural shape of the hand for greater comfort, durability and durability.
The presence of encapsulated air molecules allows the absorption of vibrations. The coating does not harden with the cold; the glove therefore remains flexible at all times.
Polyamide is a washable material, which allows long-lasting use of the glove, and reduces the tendency to lint for the most delicate applications.
PVC HTP foam is a soft, resistant and flexible coating which, because of its tightness, allows a good grip in a dry and wet environment.
Handling an oily piece therefore requires less pressure.
In addition, this foam gives the glove abrasion resistance properties similar to those of more resistant gloves.
The scratched synthetic lining gauge 7 ensures greater insulation of the cold (up to -20ºC).
With its dark colours, the glove gets dirty less quickly.
The presence of encapsulated air molecules allows the absorption of vibrations. The coating does not harden with the cold; the glove therefore remains flexible at all times.
Polyamide is a washable material, which allows long-lasting use of the glove, and reduces the tendency to lint for the most delicate applications.
PVC HTP foam is a soft, resistant and flexible coating which, because of its tightness, allows a good grip in a dry and wet environment.
Handling an oily piece therefore requires less pressure.
In addition, this foam gives the glove abrasion resistance properties similar to those of more resistant gloves.
The scratched synthetic lining gauge 7 ensures greater insulation of the cold (up to -20ºC).
With its dark colours, the glove gets dirty less quickly.
Toepassingen
Handling of wet, oily or greasy parts at low temperatures. Ideal for workers who need to protect themselves from the cold, but not at the expense of their comfort and dexterity.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Logistieke afmetingen (D x B x H) | 296x150x18,5 mm |
| Gewicht verpakking | 147 g |
| Maat | 10 |
| Isolatiewaarde (EN 511) | x2x |
| Hoofdmateriaal | polyamide |
| Contact met voedingsmiddelen | nee |
| Voering | syntethisch |
| Lengte | 250 mm |
| Coating van de handschoenen | polyvinylchloride (pvc) |
| Materiaal | polyamide |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11,44 excl. BTW
/ paar
€ 13,84 incl. BTW
- op voorraad: binnen 24 uur verzonden