Referenties
Parker:P1C-4KMTB
Rubix:A0522674
Fabrikant:P1C-4KMTB


Technische samenvatting
| Type | parker clevis bracket mp2 32mm bore not anodised - p1c-4 |
|---|
Productdetails : PARKER CLEVIS BRACKET MP2 32MM BORE NOT ANODISED - P1C-4
The Clevis Bracket MP2 permits articulated movement of ISO 15552 and ISO 21287 pneumatic cylinders with bore sizes from Ø32mm to Ø320mm. Suitable for use with P1D, P1F and P1P-series pneumatic cylinders.
Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation
Features/Benefits:
▪ Permits flexible mounting of pneumatic cylinder
▪ Cylinder mounting according to ISO 15552
▪ Clevis bracket MP2 can be combined with clevis bracket MP4 and pivot bracket AB7
▪ Material:
- Bracket : Aluminium
- Pin : Zinc coated steel
- Circlip : Spring steel
- Mounting Screws : According to DIN 912: Zinc plated steel 8.8.
▪ Corrosion resistant design
▪ For product series P1D, P1F and P1P
▪ Supplied complete with mounting screws for attachment to cylinder
Applications:
▪ Installation of Pneumatic Cylinders
Performance Characteristics:
For cylinder types : P1D | P1F | P1P
Bore Size : 32mm | 40mm | 50mm | 63mm | 80mm | 100mm | 125mm | 160mm | 200mm | 250mm | 320mm
Certificates : For ISO 15552 | ISO 21287 Cylinders
Material : Aluminium
Corrosion Resistant : Yes
Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation
Features/Benefits:
▪ Permits flexible mounting of pneumatic cylinder
▪ Cylinder mounting according to ISO 15552
▪ Clevis bracket MP2 can be combined with clevis bracket MP4 and pivot bracket AB7
▪ Material:
- Bracket : Aluminium
- Pin : Zinc coated steel
- Circlip : Spring steel
- Mounting Screws : According to DIN 912: Zinc plated steel 8.8.
▪ Corrosion resistant design
▪ For product series P1D, P1F and P1P
▪ Supplied complete with mounting screws for attachment to cylinder
Applications:
▪ Installation of Pneumatic Cylinders
Performance Characteristics:
For cylinder types : P1D | P1F | P1P
Bore Size : 32mm | 40mm | 50mm | 63mm | 80mm | 100mm | 125mm | 160mm | 200mm | 250mm | 320mm
Certificates : For ISO 15552 | ISO 21287 Cylinders
Material : Aluminium
Corrosion Resistant : Yes
Boringdiameter: 32 mm
Afdeling: Elektrische beweging en pneumatische afdeling - Europa
Producttype: [P1C-4KMTB] : Gaffelbeugel MP2 voor boringdiameter 32 mm
Afdeling: Elektrische beweging en pneumatische afdeling - Europa
Producttype: [P1C-4KMTB] : Gaffelbeugel MP2 voor boringdiameter 32 mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Type | parker clevis bracket mp2 32mm bore not anodised - p1c-4 |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 21,53 excl. BTW
/ stuk
€ 26,05 incl. BTW
- Levering doorgaans binnen 9 dagen