Referenties
Parker:WEE20SRBOMD71
Rubix:A0064299
Fabrikant:WEE20SRBOMD71

Productdetails : ERMETO KNIE INSCHROEFKOPPELING WEE20SRBOMD71
The main function of Ermeto DIN locknut adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN locknut adjustable high pressure tube fittings, types from WEE-R, TEE-R, LEE-R up to VEE-UNF is available in a steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 20 mm buisbuitendiameter
Aansluiting 1 Afmeting: 20 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: G 3/4 A inch schroefdraad
Aansluiting 2 Afmeting: G 3/4 A
Aansluiting 2 Type: Mannelijk, BSPP
Aansluiting 2 Type: Mannelijk BSPP
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, olie en aardolie, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 250
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Light
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Voldoet aan specificaties: ISO 8434, ISO 1179
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 20 mm buisbuitendiameter
Aansluiting 1 Afmeting: 20 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: G 3/4 A inch schroefdraad
Aansluiting 2 Afmeting: G 3/4 A
Aansluiting 2 Type: Mannelijk, BSPP
Aansluiting 2 Type: Mannelijk BSPP
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, olie en aardolie, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 250
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Light
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Voldoet aan specificaties: ISO 8434, ISO 1179
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto knie inschroefkoppeling wee20srbomd71 |
| Aangepaste tariefcode | 73079290 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 200,98 excl. BTW
/ stuk
€ 243,19 incl. BTW
- Levering doorgaans binnen 9 dagen
