Referenties
Parker:BFW3-G1/LK56CFM
Rubix:A0659284


Technische samenvatting
| Type | ermeto tandpompflens 90° elleboog 3 gaten bfw3-g1/lk56cfm |
|---|---|
| Model | bfw3-g1/lk56cfm |
| Maximale bedrijfsdruk | 315 bar |
Productdetails : ERMETO GEAR PUMP FLANGE 90 ELBOW 3 HOLES BFW3-G1/LK56CFM
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assemblage omvat: flens inclusief metrische bouten en O-ring
Aansluitingstype: ISO 1179-1 / G1
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens / 3 gaten
Poorttype: LK56
Aansluitingstype: ISO 1179-1 / G1
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens / 3 gaten
Poorttype: LK56
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Type | ermeto tandpompflens 90° elleboog 3 gaten bfw3-g1/lk56cfm |
| Model | bfw3-g1/lk56cfm |
| Maximale bedrijfsdruk | 315 bar |
| Nominale diameter (metriek) | 56 mm |
| Materiaal | staal, verzinkt, chroom(vi)-vrij (cf); o-ring: nbr |
| Maat | lk56 |
| Norm | ISO 1179-1 |
| Aansluiting | iso 1179-1 / g1 |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 118,52 excl. BTW
/ 2 stuks
€ 143,41 incl. BTW
- Levering doorgaans binnen 34 dagen