Referenties
Parker:PFF34GSSM
Rubix:A0072295
Fabrikant:PFF34GSSM


Technische samenvatting
| Type | ermeto sae draadflens pff34gssm |
|---|---|
| Model | pff34gssm |
| Maximale bedrijfsdruk | 345 bar |
Productdetails : ERMETO SAE DRAADFLENS PFF34GSSM
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assemblage omvat: Flens inclusief metrische bouten en O-ring
Boutmaat: Standaard
Aansluitingstype: G 1
Divisie: Hogedrukconnectoren Europa-divisie
Flensmaat: 1
Flens type: Rechte volledige flens
Materiaal: Roestvrij staal
Poorttype: SAE 3000 / ISO 6162-1
Boutmaat: Standaard
Aansluitingstype: G 1
Divisie: Hogedrukconnectoren Europa-divisie
Flensmaat: 1
Flens type: Rechte volledige flens
Materiaal: Roestvrij staal
Poorttype: SAE 3000 / ISO 6162-1
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto sae draadflens pff34gssm |
| Model | pff34gssm |
| Maximale bedrijfsdruk | 345 bar |
| Nominale diameter (metriek) | 25 mm |
| Materiaal | roestvrij staal |
| Maat | 1 |
| Norm | ISO 6162-1/-2; ISO 1179-1; SAE J518 |
| Aansluiting | g 1 (bspp) |
| Aangepaste tariefcode | 73072100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 281,48 excl. BTW
/ stuk
€ 340,59 incl. BTW
- Levering doorgaans binnen 9 dagen