Referenties
Parker:TR18/22/18LCFX
Rubix:A0063008

Productdetails : ERMETO T-VERLOOPKOPPELING TR18/22/18LCFX
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 18 mm Buitendiameter
Aansluiting 1 Afmeting: 18 mm (B.D.)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 22 mm buisbuitendiameter
Aansluiting 2 Afmeting: 22 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Aansluiting 3 Afmeting: 18 mm buisbuitendiameter
Aansluiting 3 Afmeting: 18 mm (buitendiameter)
Aansluiting 3 Type: Mannelijk, 24° conus
Aansluiting 3 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 250
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Light
Productstijl: Reductor
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Union T-stuk
Vorm: T-stuk
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 18 mm Buitendiameter
Aansluiting 1 Afmeting: 18 mm (B.D.)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 22 mm buisbuitendiameter
Aansluiting 2 Afmeting: 22 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Aansluiting 3 Afmeting: 18 mm buisbuitendiameter
Aansluiting 3 Afmeting: 18 mm (buitendiameter)
Aansluiting 3 Type: Mannelijk, 24° conus
Aansluiting 3 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 250
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Light
Productstijl: Reductor
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Union T-stuk
Vorm: T-stuk
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto t-verloopkoppeling tr18/22/18lcfx |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 658,25 excl. BTW
/ 5 stuks
€ 796,48 incl. BTW
- Levering doorgaans binnen 9 dagen
