COROMANT COROMILL DURA VINGERFREES 1K333-2000-XB 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K333-2000-XB 1730
Rubix:A0441325
Fabrikant:8213467
EAN:7323226616262
COROMANT COROMILL DURA VINGERFREES 1K333-2000-XB 1730

Technische samenvatting

Diameter20 mm
Type schachtweldon
Diameter handvat20 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K333-2000-XB 1730


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massief hardmetalen eindfrees voor algemeen bewerken

Sterke punten

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter20 mm
Type schachtweldon
Diameter handvat20 mm
Aantal tanden3
Snijlengte40 mm
Totale lengte114 mm
Gecentreerd snijdenja
Snijmateriaalcarbide
Bekledingcvd ticn + al2o3 + tin
Typemassief hardmetalen eindfrees coromill® dura voor algemeen bewerken
Schroefhoek38 °
Te bewerken materiaalp / m / k
Nuttige lengte40 mm
Snijhoek45 °
€ 371,85 excl. BTW
/ stuk
€ 449,94 incl. BTW
  • Levering doorgaans binnen 9 dagen