Referenties
Sandvik Coromant:1K334-2000-XB 1730
Rubix:A0441317
Fabrikant:8213513
EAN:7323226616729

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K334-2000-XB 1730
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, volhardmetalen frees voor algemene bewerkingen
Sterke punten
Improved chip control
Low cutting forces
Excellent edge strength
Low cutting forces
Excellent edge strength
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 20 mm |
| Type schacht | weldon |
| Diameter handvat | 20 mm |
| Aantal tanden | 4 |
| Snijlengte | 40 mm |
| Totale lengte | 114 mm |
| Gecentreerd snijden | vierkant, center-cut |
| Snijmateriaal | carbide |
| Type | coromill® dura |
| Schroefhoek | 45 ° |
| Te bewerken materiaal | p/m/k/n/s (algemene bewerkingen) |
| Nuttige lengte | 40 mm |
| Snijhoek | 35 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 391,28 excl. BTW
/ stuk
€ 473,45 incl. BTW
- Levering doorgaans binnen 9 dagen