Referenties
Sandvik Coromant:1K357-0800-200-XD 1730
Rubix:A0441245
Fabrikant:8213646
EAN:7323226618150

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K357-0800-200-XD 1730
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen eindfrees voor algemene bewerking
Sterke punten
For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 8 mm |
| Type schacht | weldon |
| Diameter handvat | 7,7 mm |
| Aantal tanden | 7 |
| Snijlengte | 32 mm |
| Totale lengte | 73 mm |
| Gecentreerd snijden | ja |
| Snijmateriaal | carbide |
| Bekleding | xd |
| Type | coromill® dura (massieve hardmetalen frees, 1k357 – 3xd) |
| Schroefhoek | 37 ° |
| Te bewerken materiaal | toepassingen iso p/m/k/n/s (algemene bewerking) |
| Nuttige lengte | 32 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 116,58 excl. BTW
/ stuk
€ 141,06 incl. BTW
- Levering doorgaans binnen 9 dagen