TEGERA HANDSCHOEN SYNTHETISCH 8850R OIL GRIP MT 9
Heat protection gloves 8850R TEGERA®
Zie technische informatieReferenties
Tegera:8850R-9
Rubix:A0746999
EAN:7340118488127







Technische samenvatting
| Maat | 9 |
|---|---|
| Coating van de handschoenen | nitril |
| Hoofdmateriaal | polyester |
Productdetails : TEGERA HANDSCHOEN SYNTHETISCH 8850R OIL GRIP MT 9
This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove comfortable while still preventing slipping. The liner is knitted in 18gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing handling control devices without needing to remove the gloves. Oeko-tex approved. Withstands contact heat up to 100° C/212° F. Wide size range. Retail packed with descriptive hangtag to help customers with their in-store choice.
Superior grip with this single dipped glove with nitrile foam in the palm.
Sterke punten
Withstands contact heat up to 100°C, Thin
Toepassingen
Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Service work, Shop work, Transport work, Warehouse work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Maat | 9 |
| Coating van de handschoenen | nitril |
| Hoofdmateriaal | polyester |
| Kleur | blauw |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 24,06 excl. BTW
/ 6 paar
€ 29,11 incl. BTW
- Levering doorgaans binnen 7 dagen