Referenties
Enerpac:CST18132
Rubix:2199105123
Fabrikant:CST18132
EAN:0662005127672


Technische samenvatting
| Hefhoogte | 82,9 mm |
|---|---|
| Slag van de Cilinder | 13 mm |
| Oliecapaciteit | 5,1 cm³ |
Documenten
Productdetails : ENERPAC CILINDER CST18132
Threaded cylinders are designed for workpiece positioning, holding and ejecting applications where space is at a premium. Double-acting models are also suited to manufacturing applications, such as production punching.
Sterke punten
•Minimum cylinder diameter combined with maximized clamping forces
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 82,9 mm |
| Slag van de Cilinder | 13 mm |
| Oliecapaciteit | 5,1 cm³ |
| Model | cst |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 251,34 excl. BTW
/ stuk
€ 304,12 incl. BTW
- Levering doorgaans binnen 4 dagen