Referenties
SKF:GA 85X95X7X10
Rubix:04081180
Fabrikant:530936
EAN:7316571993515
Documenten
Productdetails : SKF AFDICHTING GA 85X95X7X10
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. GA seals are nitrile rubber wiper seals with a steel retaining ring for interference fit assembly.
Sterke punten
•Intended for less demanding applications
If not in stock, alternatives can be produced by SKF SEAL JET systems
If not in stock, alternatives can be produced by SKF SEAL JET systems
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Logistiek gewicht | 26,5 g |
| Binnendiameter | 85 mm |
| Buitendiameter | 95 mm |
| Hoogte | 10 mm |
| Uitvoering | ga |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 218,80 excl. BTW
/ 20 stuks
€ 264,75 incl. BTW
- Levering doorgaans binnen 9 dagen
