Referenties
SMC:KQB2W04-02S
Rubix:05285036
Fabrikant:KQB2W04-02S

Productdetails : SMC INSTEEKKOPPELING RVS / MESSING KQB2W04-02S
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc insteekkoppeling rvs / messing kqb2w04-02s |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,32 excl. BTW
/ stuk
€ 6,44 incl. BTW
- Levering doorgaans binnen 30 dagen