Referenties
SMC:KQ2Y04-U01A-X35
Rubix:A0264284
Fabrikant:01052456
Productdetails : SMC INSTEEKKOPPELING KQ2Y04-U01A-X35
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Smc insteekkoppeling kq2y04-u01a-x35
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,40 excl. BTW
/ 10 stuks
€ 60,98 incl. BTW
- Levering doorgaans binnen 9 dagen
