Referenties
SKF:TMHP 30/350X
Rubix:03102070
EAN:7316577311429

Documenten
Productdetails : SKF TMHP 30/350 X 3-ARMIGE TREKKER HYDRAULISCH
The SKF Hydraulically Assisted Heavy Duty Jaw Puller TMHP 30/350X is a powerful puller for dismounting large bearings and components. The self-centring puller, unique pantograph system and handling options make the puller safe and easy to use. The combination of a spindle and a hydraulic cylinder helps to mount the puller quickly. The SKF TMHP 30/350X comes without hydraulic pump and allows own equipment to be used.
Sterke punten
•High pulling forces can be applied easily and safely with self-centring puller
Easy adjustable work length through combination of spindle and hydraulic cylinder
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Simple operation with lifting handle and eye bolt
Easy adjustable work length through combination of spindle and hydraulic cylinder
Unique pantograph system gives exceptional grip and helps counteract misalignment during operation
Simple operation with lifting handle and eye bolt
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Uitwendige capaciteit | 500 mm |
| Diepte | 688 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7.098,33 excl. BTW
/ stuk
€ 8.588,98 incl. BTW
- Levering doorgaans binnen 9 dagen
