Referenties
Elematic:1215
Rubix:10202282
EAN:8016650064127

Technische samenvatting
| Lengte | 200 mm |
|---|---|
| Breedte | 4,5 mm |
| Type | elematic bundelband 1215 2-lock 200 x 4,5 naturel |
Productdetails : ELEMATIC BUNDELBAND 1215 2-LOCK 200 X 4,5 NATUREL
2-LOCK™ cable ties have an innovative locking system (patented) based on an over-moulded stainless steel cage with double tooth which ensures mechanical performance superior to any other cable tie on the market. The double tooth acts on the cable tie body in a symmetrical way, allowing an higher tensile strength value compared to the cable ties with single steel tooth. The body of 2-LOCK™ cable tie is perfectly smooth from both sides; this helps to contain the insertion force which is lower than the competitors one and therefore facilitates the application. The absence of the rack on the body allows the "continuous closing adjustment" typical of this products ensuring a correct tensioning for each possible clamping diameter. The black cable ties are added with carbon black that gives an UV resistance for outside applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 100 |
|---|---|
| Lengte | 200 mm |
| Breedte | 4,5 mm |
| Type | elematic bundelband 1215 2-lock 200 x 4,5 naturel |
| Materiaal/afwerking | Polyamide |
| Kleur | natuurlijk |
| Diameter | 50 mm |
| Serie | 2-lock |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,97 excl. BTW
/ 100 stuks
€ 16,90 incl. BTW
- op voorraad: binnen 24 uur verzonden