Kegellager FAG 32306-A, Buitendiameter: 72 mm | Binnendiameter: 30 mm | Breedte: 28.75 mm
Kegellager 323..-A
Zie technische informatieZie documentenReferenties
FAG:32306-A
Rubix:03015774
Fabrikant:0167129270000
EAN:4054369008326

Documenten
Productdetails : FAG 32306 A KEGELLAGER EENRIJIG
Kegellager 323..-A, afmetingen conform DIN ISO 355/DIN 720, demonteerbaar, aangepast of gekoppeld
Sterke punten
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 29x72x72 mm |
| Logistiek gewicht | 562 g |
| Binnendiameter | 30 mm |
| Buitendiameter | 72 mm |
| Breedte | 28,75 mm |
| Type lagerspeling | cn |
| Serie | 323..-a |
| Materiaal | staal |
| Grenstoerental | 10700 rpm |
| Totale breedte lager | 28,75 mm |
| Norm | iso 10317;din iso 355;din 720 |
| Statische basisbelasting, radiaal - C0r | 89000 N |
| Dynamische basisbelasting, radiaal - Cr | 80000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,42 excl. BTW
/ stuk
€ 54,96 incl. BTW
- Levering doorgaans binnen 11 dagen
