Kegellager Timken 19143DE, Buitendiameter: 76.2 mm | Binnendiameter: 36.512 mm | Breedte: 16.52 mm
Kegellager
Zie technische informatieReferenties
Timken:19143DE
Rubix:03321157
EAN:0053893199160




Technische samenvatting
| Binnendiameter | 36,512 mm |
|---|---|
| Buitendiameter | 76,2 mm |
| Breedte | 16,52 mm |
Productdetails : TIMKEN 19143 DE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 19143DE kegellagerconus (serie 19000), dubbelrijig. Uitgevoerd met stempstaal kooi; ongecoat; -65 tot 250 °F.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 76,2x53,213x53,213 mm |
| Logistiek gewicht | 497 g |
| Afmeting verpakking (D x B x H) | 62,0776x93,6752x93,6752 mm |
| Binnendiameter | 36,512 mm |
| Buitendiameter | 76,2 mm |
| Breedte | 16,52 mm |
| Type lagerspeling | cn |
| Gewicht | 0,55 kg |
| Serie | 19000 |
| Koker | staal |
| Statische basisbelasting, radiaal - C0r | 57800 N |
| Dynamische basisbelasting, radiaal - Cr | 50700 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 433,34 excl. BTW
/ stuk
€ 524,34 incl. BTW
- Levering doorgaans binnen 9 dagen