Kegellager Timken 37625-X0328, Buitendiameter: 158.75 mm | Binnendiameter: 109.538 mm | Breedte: 15.875 mm

Kegellager

Zie technische informatie

Referenties

Timken:37625-X0328
Rubix:03322312
EAN:0053893378176
TIMKEN 37625-X0328 CUP

Technische samenvatting

Binnendiameter109,538 mm
Buitendiameter158,75 mm
Breedte15,875 mm
Zie alle specificaties

Productdetails : TIMKEN 37625-X0328 CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken kegellagerbeker (single cup) type TS (tapered single) voor eencone/cup-opstelling. Voorzien van gespecificeerde bore/OD/width en belastbaarheidsratings volgens Timken CAD.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)15,875x158,75x158,75 mm
Logistiek gewicht477 g
Afmeting verpakking (D x B x H)27,0256x162,0012x162,0012 mm
Binnendiameter109,538 mm
Buitendiameter158,75 mm
Breedte15,875 mm
Type lagerspelingcn
Gewicht1,3 kg
Seriets (tapered single)
Totale breedte lager23,02 mm
Statische basisbelasting, radiaal - C0r179000 N
Dynamische basisbelasting, radiaal - Cr137000 N
86,13 excl. BTW
/ stuk
104,22 incl. BTW
  • Levering doorgaans binnen 9 dagen