Kegellager Timken 72200C-902A3, Buitendiameter: 123.825 mm | Binnendiameter: 50.8 mm | Breedte: 36.512 mm

Kegellager

Zie technische informatie

Referenties

Timken:72200C-902A3
Rubix:03324626
EAN:0053893369723
TIMKEN 72200 C-902A3 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter50,8 mm
Buitendiameter123,825 mm
Breedte36,512 mm
Zie alle specificaties

Productdetails : TIMKEN 72200 C-902A3 KEGELLAGER ASSY


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken kegellager assy 72200C-902A3 met boring 50,8 mm, buitendiameter 123,825 mm en breedte 36,512 mm. Statisch 208000 N; dynamisch 214000 N.

Sterke punten

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)36,576x123,952x123,952 mm
Logistiek gewicht2159 g
Afmeting verpakking (D x B x H)49,022x141,732x141,732 mm
Binnendiameter50,8 mm
Buitendiameter123,825 mm
Breedte36,512 mm
Type lagerspelingcn
Gewicht2,1 kg
Serie18000
Kokerstaal
Totale breedte lager36,512 mm
Statische basisbelasting, radiaal - C0r208000 N
Dynamische basisbelasting, radiaal - Cr214000 N
221,54 excl. BTW
/ stuk
268,06 incl. BTW
  • Levering doorgaans binnen 9 dagen