Kegellager Timken 74550P, Binnendiameter: 139.7 mm | Breedte: 47.625 mm
Kegellager
Zie technische informatieReferenties
Timken:74550P
Rubix:03324718
EAN:0053893398242


Technische samenvatting
| Binnendiameter | 139,7 mm |
|---|---|
| Breedte | 47,625 mm |
| Type lagerspeling | cn |
Productdetails : TIMKEN 74550 P CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken 74550 P cone kegelrol-lager met binnendiameter 139,7 mm en breedte 47,625 mm. Ontworpen voor hoge radiale belastingen.
Sterke punten
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Toepassingen
Light duty automotive axles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 47,752x178,308x178,308 mm |
| Logistiek gewicht | 3900 g |
| Afmeting verpakking (D x B x H) | 50,8x206,502x206,502 mm |
| Binnendiameter | 139,7 mm |
| Breedte | 47,625 mm |
| Type lagerspeling | cn |
| Gewicht | 12,91 kg |
| Totale breedte lager | 47,625 mm |
| Statische basisbelasting, radiaal - C0r | 614000 N |
| Dynamische basisbelasting, radiaal - Cr | 453000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 653,54 excl. BTW
/ stuk
€ 790,78 incl. BTW
- Levering doorgaans binnen 9 dagen