Kegellager Timken HH144642, Buitendiameter: 393.7 mm | Binnendiameter: 200.025 mm | Breedte: 111.125 mm
Kegellager
Zie technische informatieReferenties
Timken:HH144642
Rubix:03326445
EAN:0053893501673


Technische samenvatting
| Binnendiameter | 200,025 mm |
|---|---|
| Buitendiameter | 393,7 mm |
| Breedte | 111,125 mm |
Productdetails : TIMKEN HH 144642 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken HH144642 kegellagercone (Type TS). Bore 200,025 mm, buitendiameter 393,7 mm en breedte 111,125 mm; statische 2,6 MN en dynamische 2,11 MN.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 111,252x283,718x283,718 mm |
| Logistiek gewicht | 38559 g |
| Afmeting verpakking (D x B x H) | 374,65x81,026x374,65 mm |
| Binnendiameter | 200,025 mm |
| Buitendiameter | 393,7 mm |
| Breedte | 111,125 mm |
| Type lagerspeling | cn |
| Gewicht | 58,5 kg |
| Serie | type ts |
| Totale breedte lager | 111,125 mm |
| Statische basisbelasting, radiaal - C0r | 2600000 N |
| Dynamische basisbelasting, radiaal - Cr | 2110000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6.824,42 excl. BTW
/ stuk
€ 8.257,55 incl. BTW
- Levering doorgaans binnen 9 dagen