Kegellager Timken HH421210V, Buitendiameter: 184.15 mm | Binnendiameter: 98.425 mm | Breedte: 52.388 mm
Kegellager
Zie technische informatieReferenties
Timken:HH421210V
Rubix:03326551
EAN:0053893612003


Technische samenvatting
| Binnendiameter | 98,425 mm |
|---|---|
| Buitendiameter | 184,15 mm |
| Breedte | 52,388 mm |
Productdetails : TIMKEN HH 421210 V CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken kegelrollenlager-cup HH421210V voor montage in combinatie met een cone. Bore d 98,425 mm, OD 184,15 mm, breedte 52,388 mm; materiaal: vacuumgesmolten staal.
Sterke punten
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Toepassingen
Light duty automotive axles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 52,324x184,15x184,15 mm |
| Logistiek gewicht | 2517 g |
| Afmeting verpakking (D x B x H) | 63,5x190,5x190,5 mm |
| Binnendiameter | 98,425 mm |
| Buitendiameter | 184,15 mm |
| Breedte | 52,388 mm |
| Type lagerspeling | cn |
| Gewicht | 2,52 kg |
| Serie | hh421200 |
| Materiaal | vacuumgesmolten staal |
| Koker | staal |
| Totale breedte lager | 63,5 mm |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.515,20 excl. BTW
/ stuk
€ 3.043,39 incl. BTW
- Levering doorgaans binnen 9 dagen