Kegellager Timken 437, Buitendiameter: 95.25 mm | Binnendiameter: 45.771 mm | Breedte: 29.901 mm

Kegellager

Zie technische informatie

Referenties

Timken:437
Rubix:03322818
EAN:0053893032481
TIMKEN 437 CONE

Technische samenvatting

Binnendiameter45,771 mm
Buitendiameter95,25 mm
Breedte29,901 mm
Zie alle specificaties

Productdetails : TIMKEN 437 CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 437 conus voor enkelrij kegelrollagers (TS). Kernmaten: 45,771 mm boring, 95,25 mm buitenmaat en 29,901 mm kegelbreedte.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)29,972x64,516x64,516 mm
Logistiek gewicht533 g
Afmeting verpakking (D x B x H)33,3756x85,8012x85,8012 mm
Binnendiameter45,771 mm
Buitendiameter95,25 mm
Breedte29,901 mm
Type lagerspelingcn
Gewicht1,941 kg
Serie435
Totale breedte lager27,783 mm
Statische basisbelasting, radiaal - C0r144000 N
Dynamische basisbelasting, radiaal - Cr127000 N
€ 345,70 excl. BTW
/ stuk
€ 418,30 incl. BTW
  • Levering doorgaans binnen 9 dagen