Kegellager Timken JHM522649C, Buitendiameter: 170.5 mm | Binnendiameter: 110 mm | Breedte: 46 mm
Kegellager
Zie technische informatieReferenties
Timken:JHM522649C
Rubix:03327266
EAN:0053893075518

Productdetails : TIMKEN JHM 522649 C CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken kegelrollenlager-cone JHM522649C uit de HM522600-serie. Bore 110 mm en breedte 46 mm. Statische C0r 554000 N en dynamische Cr 114000 N.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 45,974x144,272x144,272 mm |
| Logistiek gewicht | 3004 g |
| Afmeting verpakking (D x B x H) | 62,0776x174,7012x174,7012 mm |
| Binnendiameter | 110 mm |
| Buitendiameter | 170,5 mm |
| Breedte | 46 mm |
| Type lagerspeling | cn |
| Gewicht | 4,5 kg |
| Serie | hm522600 |
| Koker | staal |
| Totale breedte lager | 47 mm |
| Statische basisbelasting, radiaal - C0r | 554000 N |
| Dynamische basisbelasting, radiaal - Cr | 114000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 416,14 excl. BTW
/ stuk
€ 503,53 incl. BTW
- Levering doorgaans binnen 9 dagen
