Referenties
SMC:KFH12U-02
Rubix:05280339
Fabrikant:KFH12U-02

Documenten
Productdetails : SMC KLEMKOPPELING KFH12U-02
Insteekkoppeling, Mannelijke Connector
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFH12U-02 (Tube O.D. ø12, Tube I.D. ø8, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFH12U-02 (Tube O.D. ø12, Tube I.D. ø8, Thread 1/4)(Resin Sleeve)
Sealant: w/o Sealant
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Type | kf |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,50 excl. BTW
/ 5 stuks
€ 15,13 incl. BTW
- Levering doorgaans binnen 9 dagen