KLUBER KLUBERTEMP HM 83-402 - BLIK 1 KG

Kübertemp HM

Zie technische informatie

Referenties

Klüber Lubrication:900810037
Rubix:07402510
Fabrikant:0900810037
KLUBER KLUBERTEMP HM 83-402 - BLIK 1 KG

Technische samenvatting

Productdetails : KLUBER KLUBERTEMP HM 83-402 - BLIK 1 KG


Klübertemp HM greases are long-term lubricating greases based on perfluoropolyether oil and PTFE which has been specifically designed for high-temperature lubrication. Owing to the base oil viscosity and the high load-carrying capacity, Klübertemp HM greases are particularly suitable for the initial and relubrication of medium-speed rolling bearings subject to high temperatures and loads.
Kluber klubertemp hm 83-402 - blik 1 kg

Technische informatie


Attributen
Verpakkingshoeveelheid1
Inhoud1000 ml
Verpakkingseenheiddoos
€ 2.036,30 excl. BTW
/ stuk
€ 2.463,92 incl. BTW
  • Levering doorgaans binnen 9 dagen

Inhoud