Referenties
SKF:SNL 215 V
Rubix:03803289
Fabrikant:535556
EAN:7316570826470


Technische samenvatting
| Binnendiameter | 102,5 mm |
|---|---|
| Bevestigingsafstand tussen de gaten | 230 mm |
| Ashoogte | 80 mm |
Documenten
Productdetails : SKF SNL 215 V LAGERHUIS STAAND
SNL en SE plummerblokhuizen zijn de populairste SKF lagerhuizen op de markt, ontwikkeld om de eerste keuze te zijn voor design, kwaliteit en economie. Ze stellen de ingebouwde lagers in staat om een maximale levensduur te bereiken met minder behoefte aan onderhoud.
Sterke punten
- High load carrying capacity and machining quality
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Stiff design insensitive to over-tightening of the attachment bolts
Excellent heat dissipation lowers bearing operating temperature, extends relubrication intervals and increases the service life of the bearings, seals and lubricant
Drilled and tapped holes for grease fittings
Caps and bases individually marked to avoid mixing caps and bases, enabling traceability
Dimples cast into housing to identify drilling locations, enabling quicker adaptation of a standard housing to an application
Centre lines are cast into the housing base to simplify the alignment process
Several sealing options to extend bearing service life in harsh operating environments
Grease guiding system guides grease directly to the side of the bearing
Toepassingen
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 8090 g |
| Binnendiameter | 102,5 mm |
| Bevestigingsafstand tussen de gaten | 230 mm |
| Ashoogte | 80 mm |
| Hoogte | 155 mm |
| Lengte | 280 mm |
| Aantal gaten | 2 |
| Buitendiameter | 130 mm |
| Breedte | 115 mm |
| Aangepaste tariefcode | 84833032 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 211,45 excl. BTW
/ stuk
€ 255,85 incl. BTW
- Levering doorgaans binnen 9 dagen