Referenties
SKF:LAOS 62499
Rubix:03102632
EAN:7316572808320

Productdetails : SKF LAOS 62499 SCHENKTUIT VERLENGSTUK
The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
| Materiaal | hdpe |
| Gewicht | 0,07 kg |
| Aangepaste tariefcode | 39231090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,63 excl. BTW
/ stuk
€ 43,11 incl. BTW
- op voorraad: binnen 24 uur verzonden