LEGRIS SLANGPILAAR 18MM MESSING 0132 18 62
Legris Aansluitstuk voor steekslang naar buis 18 mm en slang 1/2
Zie technische informatieReferenties
Parker:0132 18 62
Rubix:A0585288
Fabrikant:0132 18 62
EAN:0820099116570


Technische samenvatting
| Type | zelfsluitende barb-connector (push-on fitting) |
|---|---|
| Aansluiting 1 | 1/2' bspp '' |
| Materiaal | messing |
Productdetails : LEGRIS SLANGPILAAR 18MM MESSING 0132 18 62
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Toepassing: Smering, vloeistoftransmissie, verpakking, industriële machines, pneumatiek, koeling, automobielprocessen
Materiaal behuizing: Messing
Aansluitdraadmaat: 18 mm
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Koelvloeistoffen, perslucht
Constructiematerialen: Messing (moer)
Maximale werkdruk: 16
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Producttype: Zelfborgende slangtules voor NBR-slang
Aantal per doos: 5
Vorm: Zelfborgende slangtule voor messing knelkoppeling
Voldoet aan specificaties: RoHS DI: 2002/95/EG, RoHS 2011/65/EG, PED DI: 97/23/EG, REACH DI: 1907/2006, CNOMO E07.21.115N
Binnendiameter slang: 12,7 mm
Buitendiameter slang: 19 mm (O.D.)
Gewicht: 0,09
Materiaal behuizing: Messing
Aansluitdraadmaat: 18 mm
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Koelvloeistoffen, perslucht
Constructiematerialen: Messing (moer)
Maximale werkdruk: 16
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Producttype: Zelfborgende slangtules voor NBR-slang
Aantal per doos: 5
Vorm: Zelfborgende slangtule voor messing knelkoppeling
Voldoet aan specificaties: RoHS DI: 2002/95/EG, RoHS 2011/65/EG, PED DI: 97/23/EG, REACH DI: 1907/2006, CNOMO E07.21.115N
Binnendiameter slang: 12,7 mm
Buitendiameter slang: 19 mm (O.D.)
Gewicht: 0,09
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 90 g |
| Gewicht verpakking | 482 g |
| Type | zelfsluitende barb-connector (push-on fitting) |
| Aansluiting 1 | 1/2' bspp '' |
| Materiaal | messing |
| Minimale temperatuur | -20 °C |
| Maximumtemperatuur | 100 °C |
| Uitvoering | recht |
| Buitendiameter buis | 30 mm |
| Diameter schroefdraad | 15,9 mm |
| Druk | 16 bar |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,50 excl. BTW
/ 5 stuks
€ 61,10 incl. BTW
- Levering doorgaans binnen 27 dagen