LEGRIS AXIAL VALVE NORMALLY OPEN 1/2" FKM SEAL 4212 15 21 20
Legris Axiale klep, 15 mm - G1/2 VIT
Zie technische informatieReferenties

Productdetails : LEGRIS AXIAL VALVE NORMALLY OPEN 1/2" FKM SEAL 4212 15 21 20
The Parker Legris axial valve features a pneumatic actuator and can be controlled pneumatically or electro-pneumatically (with a NAMUR spool valve or solenoid valve) for integration into automated systems. It is available with or without detection.
Features/Benefits:
- Optimisation & Safety
• Very compact: 5 times more compact than valves with separate actuators
• Simple to install: ready-to-use
• Automation of the open/close function
Increase efficiency
Real time monitoring and control for immediate adjustments
• Enhanced safety by automating hazardous tasks
• Available with detection for accurate feedback
• Anticipating failures through diagnostic and predictive maintenance
• Integration with other systems
- Comprehensive Offer
• Two seal materials for a wider chemical and temperature range
• Pneumatic or electro-pneumatic operation
• Three versions: single acting (normally closed, normally open) or double-acting
- Performance
• Full flow: low pressure drop
• Excellent pressure/temperature performance
• Compatible with many industrial fluids
Markets:
• Water Treatment
• Automotive
• Metals
• Rubber & Plastics
• Packaging
• Factory Automation
• Molding (Plastic Injection)
• Printing & Marking Equipment
Applications:
• Lubrication Circuit
• Pumping Unit
• Car Washing
• Oxygen and Nitrogen Generator
• Printing Machine
• Blow Molding (Plastic Bottles)
• Industrial Air Distribution
• Food (Utilities)
• Ceramic Industry
Technologies:
• Industrial valve
• Axial valve
• Compact valve
• Pneumatic control valve
• Electro-pneumatic control valve
Technical Characteristics:
• Fluids: depending on type of seal
FKM: water, air, oils, greases, etc.
EPDM: hot water, air, steam, etc.
• Materials: nickel-plated brass, silicone free
• Pressure: 10 bar max.
• Temperature:
-20°C to +150°C (suffix 20 FKM and suffix 30 EPDM)
-20°C to +90°C with detection
Toepassing: Smeercircuits, procesbesturing, veiligheid, vloeistofregeling, kunststofspuitgieten, rubberindustrie, textiel, drukwerk, verpakking, robotica
Materiaal behuizing: Vernikkeld messing
Merk: Parker Legris
Configuratie: 2/2
Aansluiting 1 Schroefdraadmaat (metrisch): Rp 1/2
Aansluitmaat: Rp 1/2
Aansluitingstype: BSPP
Divisie: Low Pressure Connectors Europe Division
Elektrische aansluiting: n.v.t.
Voor vloeistoftype: Perslucht, olie, water
Functie: 2-weg normaal open (NO), normaal open (NO)
Industrie: Industriële productieapparatuur
Levenscyclus: Actief
Maximale stroomsnelheid: 6,5 Kv in m3/h
Maximale werkdruk: 10, 1, 145,04
Maximale bedrijfstemperatuur: 150, 302
Maximale stuurdruk: 8
Minimale bedrijfstemperatuur: -20, -4
Minimale stuurdruk: 4,2
Montagetype: Inline
Aantal poorten: 2
O-ringmateriaal: FKM
Bedieningstype: elektropneumatisch gestuurd, pneumatisch
Opening: 15
Poortverbinding: G 1/8
Poorttype: schroefdraad
Producttype: axiale kleppen
Aantal per doos: 1
Land van herkomst: Italië
Afdichtingsmateriaal: FKM
Vorm: Inline
Vorm: Normaal open axiale klep met FKM-afdichting vrouwelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2014/68/EU (module PED A - diameters gelijk aan of groter dan 32 mm), REACH DI: 2006/42/EG (machinerichtlijn), DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 94/9/EG (ATEX) - voor pneumatische bedieningsversies
Schakelaaroptie: Zonder detectie
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Vacuümdruk: 97
Gewicht: 0,850, 1,874
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1096 g |
| Gewicht verpakking | 1127 g |
| Type | 4212 |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84818079 |
- Levering doorgaans binnen 16 dagen
