LEGRIS KOGELKRAAN 8MM 0411 06 08

Legris Doorstroomkogelkraan, mof-mof, DN6 met snijring 8

Zie technische informatie

Referenties

Parker:0411 06 08
Rubix:A0583703
EAN:0820099138763
LEGRIS KOGELKRAAN 8MM 0411 06 08

Technische samenvatting

Productdetails : LEGRIS KOGELKRAAN 8MM 0411 06 08


This range of valves has patented seal wear compensating technology for reliable and durable sealing, protecting any system whether under pressure or vacuum.


Features/Benefits:


- Durability & reliability


• Automatic seal wear compensation for long-term reliability

• Robust, corrosion-resistant materials

• 100% leak-tested in production

• Date coding to guarantee quality and traceability


- Versatility & Performance


• Ideal for ensuring the performance of pneumatic circuits

• Customised valves for all special applications

• Unequalled performance under vacuum

• Smooth operation thanks to self-lubricating seals

• Large range of working pressures and temperatures

• Lever can be repositioned and replaced

• Many configurations to satisfy all system requirements


Markets:


• Packaging

• Wearing Apparel

• Lumber & Wood

• Rubber & Tire Processing

• Plastic Processing

• Rail


Applications:


• Allow/Stop Fluid Circulation on Industrial Circuits

• Suitable for Slightly Corrosive Industrial Fluids

• Suitable for Vacuum Applications


Technologies:


• Industrial valves

• Corrosion resistant

• Pneumatic circuits

• Pneumatic systems


Technical Characteristics:


• Fluids: Industrial fluids

• Materials: brass, galvanised steel, treated zamak, NBR, nickel-plated brass, nickel-plated shot-blasted brass, nickel-plated polished brass, silicone free

• Pressure: Vacuum to 40 bar

• Temperature: -20°C (-40°C without movement of the handle) to +80°C


Regulations:


• DI: 97/23/EC (module PED A - diameters greater than 25 mm)

• DI: 2006/42/EC (Machinery Directive)

• DI: 2002/95/EC (RoHS)

• RG: 1907/2006 (REACH)


Product Types:


• 2/2 In-Line Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve, Male/Female BSPP Thread

• 2/2 In-Line Ball Valve, Male BSPP Thread

• 2/2 In-Line Ball Valve with Connections for Use with Steel Tube

• 2/2 In-Line Ball Valve with Compression Connections

• 2/2 In-Line Panel-Mountable Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Male/Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Male/Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve, Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve without Closed Position, Female BSPP Thread

• 3/2 Panel-Mountable Right-Angled Ball Valve, Female BSPP Thread

• 3/2 Panel-Mountable Equal Plane Ball Valve, Female BSPP Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP and Metric Thread

• 3/2 Panel-Mountable In-Line Ball Valve, Female BSPP and Metric Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Male/Female BSPP Thread

• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread

• 3/2 In-line Vented Lockable Ball Valve, Female BSPP Thread

• 3/2 In-Line Lockable Ball Valve with Threaded Exhaust Port, Female BSPP and Metric Thread

• 3/2 In-line Vented 3-Point Lockable Ball Valve, Female BSPP Thread

• 3/2 Right-Angled 3-Point Lockable Ball Valve, Female BSPP Thread

Aandrijvingstype: Handmatig
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling
Materiaal kogelafdichting: NBR
Materiaal behuizing: Vernikkeld messing
Merk: Legris
Configuratie: 2/2
Aansluiting 2 Buitendiameter buis (mm): 8
Aansluitingstype: Knelkoppeling
Nominale diameter (dn): 6
Divisie: Laagdrukconnectoren Europa
Debiet: n.v.t.
Voor vloeistoftype: Lucht, inerte gassen, water
Functie: 2-weg
Handgreep: ZAMAK
Type handgreep: Lange hendel (ZAMAK), grijs
Industrie: Industriële productieapparatuur
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: Vacuüm tot 40, vacuüm tot 580,16, vacuüm tot 4
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: tot -40 °C (-40 °F zonder beweging van de hendel), -4, -20
Montagetype: Inline
Materiaal moer: BEHANDELD STAAL
Materiaal O-ring: NBR
Bedieningstype: Hendelbediend
Opening: 6
Productserie: Universele serie
Productstijl: Kogelkraan met stalen knelkoppeling
Producttype: Kogelkranen
Producttype: Universele en universele aangepaste serie
Aantal per doos: 2
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Rilsan Graphited
Vorm: Inline
Vorm: 2/2 inline kogelkraan met stalen knelkoppeling
Materiaal huls: BEHANDELD STAAL
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), RoHS, REACH
Materiaal spindel: Messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,195, 0,430

Technische informatie


Attributen
Verpakkingshoeveelheid2
Logistiek gewicht195 g
Gewicht verpakking423 g
Type411
60 mm
90 mm
Aangepaste tariefcode84818081
€ 107,86 excl. BTW
/ 2 stuks
€ 130,51 incl. BTW
  • Levering doorgaans binnen 32 dagen