LEGRIS 2/2 KOGELKRAAN BU 1/2"BSPP 0490 10 21
Legris Kogelkraan, licht, pen/pen, DN10-R1/2
Zie technische informatieReferenties
Parker:0490 10 21
Rubix:A0584078
EAN:0820099145082

Productdetails : LEGRIS 2/2 KOGELKRAAN BU 1/2"BSPP 0490 10 21
Using the Universal Series technology, the Parker Legris light series valves offer the advantages of compactness, ease of operation and long-term reliability.
Features/Benefits:
- Easy-to-Use
• Ease of operation due to the low friction design
• The short levers may be repositioned and exchanged
• Extremely compact
• Wide range of configurations
- Maximum Efficiency
• Excellent performance under vacuum
• Full flow
• Chemical nickel-plated brass with high phosphorous content for outstanding corrosion resistance
• Automatic seal wear compensation system
- Reliability
• Tried-and-tested technology
• Forged brass provides mechanical strength and long service life
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuit
• Control valves
• Pneumatic systems
Technical Characteristics:
• Fluids: Compressed air, other fluids: see compatibility chart in our catalogue
• Materials: brass, polymer or zamak, shot-blasted brass or shot-blasted nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve, 2 Vent Plugs, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Male/Female BSPP Thread
Features/Benefits:
- Easy-to-Use
• Ease of operation due to the low friction design
• The short levers may be repositioned and exchanged
• Extremely compact
• Wide range of configurations
- Maximum Efficiency
• Excellent performance under vacuum
• Full flow
• Chemical nickel-plated brass with high phosphorous content for outstanding corrosion resistance
• Automatic seal wear compensation system
- Reliability
• Tried-and-tested technology
• Forged brass provides mechanical strength and long service life
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuit
• Control valves
• Pneumatic systems
Technical Characteristics:
• Fluids: Compressed air, other fluids: see compatibility chart in our catalogue
• Materials: brass, polymer or zamak, shot-blasted brass or shot-blasted nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve, 2 Vent Plugs, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Male/Female BSPP Thread
Bedieningstype: Handmatig
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, transport, verpakking, textiel, zagerijen, rubber en kunststoffen
Materiaal kogel: Vernikkeld messing
Materiaal afdichting kogel: NBR
Materiaal behuizing: vernikkeld messing
Materiaal behuizing: VERNIKKELD MESSING
Merk: Legris
Configuratie: 2/2
Aansluiting 1 schroefdraadmaat (metrisch): G1/2
Aansluitmaat: G1/2
Aansluitingstype: BSPP
Nominale diameter (dn): 10
Divisie: Laagdrukconnectoren Europa
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water, andere vloeistoffen Zie compatibiliteitstabel aan het einde van dit hoofdstuk
Functie: 2-weg
Handgreep: TECHNISCH POLYMEER
Type handgreep: lange hendel (polymeer), zwart
Industrie: Industriële productieapparatuur
Constructiematerialen: Messing
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 12, 174, 1,2
Maximale bedrijfstemperatuur: 80, 176
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
O-ringmateriaal: NBR
Bedieningstype: Hendelbediend
Opening: 10
Productserie: Universal Light-serie
Productstijl: Vrouwelijke kogelkraan
Producttype: Kogelkranen
Aantal per doos: 5
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Met grafiet geïmpregneerd polyamide
Vorm: Inline
Vorm: 2/2 light serie inline kogelkraan mannelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH)
Materiaal spindel: Messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,16, 0,32
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, transport, verpakking, textiel, zagerijen, rubber en kunststoffen
Materiaal kogel: Vernikkeld messing
Materiaal afdichting kogel: NBR
Materiaal behuizing: vernikkeld messing
Materiaal behuizing: VERNIKKELD MESSING
Merk: Legris
Configuratie: 2/2
Aansluiting 1 schroefdraadmaat (metrisch): G1/2
Aansluitmaat: G1/2
Aansluitingstype: BSPP
Nominale diameter (dn): 10
Divisie: Laagdrukconnectoren Europa
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water, andere vloeistoffen Zie compatibiliteitstabel aan het einde van dit hoofdstuk
Functie: 2-weg
Handgreep: TECHNISCH POLYMEER
Type handgreep: lange hendel (polymeer), zwart
Industrie: Industriële productieapparatuur
Constructiematerialen: Messing
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 12, 174, 1,2
Maximale bedrijfstemperatuur: 80, 176
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
O-ringmateriaal: NBR
Bedieningstype: Hendelbediend
Opening: 10
Productserie: Universal Light-serie
Productstijl: Vrouwelijke kogelkraan
Producttype: Kogelkranen
Aantal per doos: 5
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: NBR
Zittingmateriaal: Met grafiet geïmpregneerd polyamide
Vorm: Inline
Vorm: 2/2 light serie inline kogelkraan mannelijk
Voldoet aan specificaties: DI: 97/23/EG (module PED A - diameters groter dan 25 mm), DI: 2006/42/EG (machinerichtlijn), DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH)
Materiaal spindel: Messing
Materiaal afdichting spindel: NBR
Technologie: Vloeistof- en gasbehandeling, procesbesturing, pneumatiek
Gewicht: 0,16, 0,32
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 160 g |
| Gewicht verpakking | 836 g |
| Type | 490 |
| 90 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84818081 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 168,90 excl. BTW
/ 5 stuks
€ 204,37 incl. BTW
- Levering doorgaans binnen 20 dagen
