LEGRIS INSCHROEFKOPPELING 90 10MMX3/8"BSPP RVS 3899 10 17
Legris LF3800 Haakse schroefverbinding, 10 mm-G3/8
Zie technische informatieReferenties
Parker:3899 10 17
Rubix:A0585035
Fabrikant:3899-10-17
EAN:0820099895314


Technische samenvatting
| Materiaal | roestvrij staal 316l |
|---|---|
| Type | 3899 |
| Diameter schroefdraad (inch) | g3/8 '' |
Productdetails : LEGRIS INSCHROEFKOPPELING 90 10MMX3/8"BSPP RVS 3899 10 17
Parker Legris has developed this range of stainless steel fittings for conveying corrosive fluids in aggressive environments. The range provides two complementary levels of corrosion resistance and a hygienic external design.
PRODUCT ADVANTAGES:
> High Resistance to Aggressive Environments
- Excellent for conveying aggressive fl uids
- Hygienic external design for reducing retention zones
- Easy cleaning in situ
- Proven gripping technology
> Wide Range of Applications
- Perfect for permanent contact with foodstuffs
- Compatible with frequent sterilization
- Excellent in saline environments and outdoor applications
- Resistant to industrial cleaning agents and detergents
- Compatible with polymer and grooved stainless steel tubing
> Reliability & Safety
- All-metal product allowing detection of all components
- Full bore, with minimal pressure drop
- Resistant to hammering, mechanical shock and impulse
- Manual connection and disconnection, no tools required
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
- IP 51 bulkhead: complete protection against ingress in food and non-food zones
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Compact Stud Elbow
- Stud Branch Tee
- Stud Run Tee
- Equal Straight Connector
- Equal Stud Elbow
- Equal Tee
- Equal Bulkhead Connector
- Plug-In Reducer
- Blanking Plug
- Disconnection Tool
APPLICATIONS:
- Food Process
- Paper Industry
- Petrochemical
- Pharmaceutical
- Chemical
TECHNICAL CHARACTERISTICS:
- Fluids: All fluids compatible with the fittings and tubing component materials
- Materials: Stainless Steel 316L, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -25°C to +150°C
- Ø metric: 4-12 mm
- Ø inch: 3/16" to 1/2"
REGULATIONS:
- ISO 14743 Pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- DI: 94/9/EC (ATEX)
- RG : 1907/2006 (REACH)
- UL94 V-0: Seal
- RG: 21CFR (FDA)
- RG: 1935/2004/EC
- USDA NSF H1: Grease
TECHNOLOGIES:
- 316L Stainless Steel Fittings
- Hygienic Fittings
- Bulkhead Connectors
- Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
PRODUCT ADVANTAGES:
> High Resistance to Aggressive Environments
- Excellent for conveying aggressive fl uids
- Hygienic external design for reducing retention zones
- Easy cleaning in situ
- Proven gripping technology
> Wide Range of Applications
- Perfect for permanent contact with foodstuffs
- Compatible with frequent sterilization
- Excellent in saline environments and outdoor applications
- Resistant to industrial cleaning agents and detergents
- Compatible with polymer and grooved stainless steel tubing
- One fitting for many applications: optimised stock management
- Hydrogen
> Reliability & Safety
- All-metal product allowing detection of all components
- Full bore, with minimal pressure drop
- Resistant to hammering, mechanical shock and impulse
- Manual connection and disconnection, no tools required
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
- IP 51 bulkhead: complete protection against ingress in food and non-food zones
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Compact Stud Elbow
- Stud Branch Tee
- Stud Run Tee
- Equal Straight Connector
- Equal Stud Elbow
- Equal Tee
- Equal Bulkhead Connector
- Plug-In Reducer
- Blanking Plug
- Disconnection Tool
APPLICATIONS:
- Food Process
- Paper Industry
- Petrochemical
- Pharmaceutical
- Chemical
- Medical
- Hydrogen
TECHNICAL CHARACTERISTICS:
- Fluids: All fluids compatible with the fittings and tubing component materials
- Materials: Stainless Steel 316L, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -25°C to +150°C
- Ø metric: 4-12 mm
- Ø inch: 3/16" to 1/2"
REGULATIONS:
- ISO 14743 Pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- DI: 94/9/EC (ATEX)
- RG : 1907/2006 (REACH)
- UL94 V-0: Seal
- RG: 21CFR (FDA)
- RG: 1935/2004/EC
- USDA NSF H1: Grease
TECHNOLOGIES:
- 316L Stainless Steel Fittings
- Hygienic Fittings
- Bulkhead Connectors
- Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
Toepassing: Medische apparatuur, chemische transport, farmaceutica, petrochemie, papierindustrie, voedselverwerking
Materiaal behuizing: Roestvrij staal AISI 316L
Merk: Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 10 mm buis-buitendiameter
Aansluiting 1 Afmeting: 10 mm (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: G 3/8 inch schroefdraad
Aansluiting 2 Afmeting: G 3/8
Aansluiting 2 Type: Mannelijk, BSPP
Aansluiting 2 Type: Mannelijk BSPP
Aansluitingstype: Buis naar poort
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Andere vloeistoffen: Neem contact met ons op, water, lucht
Zeskantmaat: 19
Industrie: Farmaceutica, medisch, chemische verwerking, voedingsmiddelen en dranken
Constructiematerialen: Roestvrij staal AISI 316L (moer), roestvrij staal AISI 316L (spantang)
Maximale werkdruk: 20, 290
Maximale werktemperatuur: 302, 150
Minimale werktemperatuur: -13, -25
Productserie: LF 3800
Productstijl: Boutfittingen
Producttype: Push-to-Connect-fittingen
Aantal per doos: 2
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: USDA NSF H1 (vet), EC 1935/2004, FDA 21 CFR, UL 94 V-0 (afdichting), REACH DI: 1907/2006, ATEX DI: 94/9/EC, RoHS DI: 2011/65/EC, RoHS DI: 2002/95/EC, PED DI: 97/23/EG, ISO 14743 (pneumatische transmissies)
Technologie: pneumatiek, vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 1, 14,5, 755
Gewicht: 0,072
Materiaal behuizing: Roestvrij staal AISI 316L
Merk: Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 10 mm buis-buitendiameter
Aansluiting 1 Afmeting: 10 mm (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: G 3/8 inch schroefdraad
Aansluiting 2 Afmeting: G 3/8
Aansluiting 2 Type: Mannelijk, BSPP
Aansluiting 2 Type: Mannelijk BSPP
Aansluitingstype: Buis naar poort
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Andere vloeistoffen: Neem contact met ons op, water, lucht
Zeskantmaat: 19
Industrie: Farmaceutica, medisch, chemische verwerking, voedingsmiddelen en dranken
Constructiematerialen: Roestvrij staal AISI 316L (moer), roestvrij staal AISI 316L (spantang)
Maximale werkdruk: 20, 290
Maximale werktemperatuur: 302, 150
Minimale werktemperatuur: -13, -25
Productserie: LF 3800
Productstijl: Boutfittingen
Producttype: Push-to-Connect-fittingen
Aantal per doos: 2
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: USDA NSF H1 (vet), EC 1935/2004, FDA 21 CFR, UL 94 V-0 (afdichting), REACH DI: 1907/2006, ATEX DI: 94/9/EC, RoHS DI: 2011/65/EC, RoHS DI: 2002/95/EC, PED DI: 97/23/EG, ISO 14743 (pneumatische transmissies)
Technologie: pneumatiek, vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 1, 14,5, 755
Gewicht: 0,072
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 72 g |
| Gewicht verpakking | 151 g |
| Materiaal | roestvrij staal 316l |
| Type | 3899 |
| Diameter schroefdraad (inch) | g3/8 '' |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 150 °C |
| Buitendiameter buis | 21 mm |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 191,90 excl. BTW
/ 2 stuks
€ 232,20 incl. BTW
- Levering doorgaans binnen 62 dagen