LEGRIS RECHTE INSCHROEFKOPPELING 4MMXM8 MESS 6105 04 57

Legris LF6100 Rechte schroefdraadaansluiting, 4 mm - M8 x 1,5

Zie technische informatie

Referenties

Parker:6105 04 57
Rubix:A0583464
Fabrikant:6105 04 57
EAN:0820099307183
LEGRIS RECHTE INSCHROEFKOPPELING 4MMXM8 MESS 6105 04 57

Technische samenvatting

Productdetails : LEGRIS RECHTE INSCHROEFKOPPELING 4MMXM8 MESS 6105 04 57


This Fittings range dedicated to lubrication and vacuum systems, combines very high performance and manual connection.

This technology secures the connection and sealing performance, even at high pressure.

Fetaures/Benefits:

- Robust

• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life

- Secure & Reliable

• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production

Markets:

• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation

Applications:

• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications

Technologies:

• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:

• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm

Regulations:

• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)

Product Types:

• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
Toepassing: Smering, transport, meetsystemen, industriële machines, industriële vacuüm, bouwmachines
Materiaal behuizing: Messing
Aansluiting 1 schroefdraadmaat: M8x1,25
Aansluiting 1 type: Metrisch
Aansluiting 2 buis buitendiameter: 4 mm (O.D.)
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Smeermiddelen, perslucht, vacuüm, andere vloeistoffen, compatibele gassen
Maximale werkdruk: 60
Maximale bedrijfstemperatuur: 120
Minimale bedrijfstemperatuur: -40
Productstijl: Mannelijke boutfitting schroefdraad
Producttype: Boutfittingen
Aantal per doos: 10
Afdichtingsmateriaal: NBR (O-ring)
Voldoet aan specificaties: PED DI: 97/23/EG, RoHS DI: 2002/95/EG, RoHS 2011/65/EG, ATEX DI: 94/9/EG, REACH DI: 1907/2006
Gewicht: 0,012

Technische informatie


Attributen
Verpakkingshoeveelheid10
Logistiek gewicht12 g
Gewicht verpakking126 g
Type6105
Materiaalmessing
Buitendiameter buis13 mm
Minimale temperatuur-40 °C
Maximumtemperatuur120 °C
30 mm
60 mm
Aangepaste tariefcode73079980
74,80 excl. BTW
/ 10 stuks
90,51 incl. BTW
  • Levering doorgaans binnen 20 dagen