LEGRIS INSCHROEFNIPPEL 5MM MESSING 0112 05 00
Legris Rechte inschroefkoppeling M10 x 1 voor klemringen, 5 mm
Zie technische informatieReferenties

Productdetails : LEGRIS INSCHROEFNIPPEL 5MM MESSING 0112 05 00
This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.
Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for optimum installation adaptation
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing
Aansluitdraadmaat: M10x1
Aansluitingstype: Metrisch
Divisie: Low Pressure Connectors Europe Division
Industriële toepassing: Pneumatiek, koeling, automobielprocessen, smering, vloeistoftransmissie, verpakking, industriële machines
Maximale bedrijfstemperatuur: + 100 °C
Media: Koelmiddelen, perslucht
Minimale bedrijfstemperatuur: -40 °C
Producttype: Mofmoer voor knelkoppeling, mannelijke metrische schroefdraad
Aantal per doos: 10
Vorm: Hulsmoer voor knelkoppeling mannelijk
Specificaties Met: RoHS, PED, REACH, CNOMO voor robots in de automobielindustrie
Buitendiameter buis: 5 mm
Gewicht: 0,007
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 7 g |
| Gewicht verpakking | 7 g |
| Materiaal | messing |
| Type | 112 |
| Buitendiameter buis | 11 mm |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
- Levering doorgaans binnen 62 dagen
