LEGRIS KOGELKRAAN 1/2"BSPP RVS 0465 10 21
Legris Roestvrijstalen kogelkraan, compact, mof/mof, DN10 - G1/2
Zie technische informatieReferenties
Parker:0465 10 21
Rubix:A0134089
Fabrikant:0465 10 21
EAN:0820099142524

Productdetails : LEGRIS KOGELKRAAN 1/2"BSPP RVS 0465 10 21
Stainless steel series ball valves can withstand corrosive fluids and environments.
With full flow, high pressure and temperature capabilities, these valves are suitable for many applications.
Features/Benefits:
- Reliability
• Full flow
• Excellent chemical compatibility
• High resistance to pressure/temperature
• Light series version: 100% leak-tested in production, date coding to guarantee quality and traceability
- Versatility
• Three in-line versions:
One-piece: cannot be disassembled
3-piece: easily disassembled for maintenance and cleaning
Light Series: for maximum compactness
• Fixing plate: 4812 and 4832
Through-bulkhead fitting
Pneumatic or electronic actuation (ISO 5211 standard)
Markets:
• Food and Beverage
• Commercial Aircraft
• Industrial Chemical Processing
• Semiconductor
• Medical
• Lab / Diagnostic
• Pharmaceutical
Applications:
• Allow/Stop Corrosive Fluid Circulation in Harsh Environment
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Pneumatic actuation
• Electric actuation
Technical Characteristics:
• Fluids: All fluids
• Materials: nickel-plated brass or 430 stainless steel, 316L stainless steel or 303 stainless steel, PTFE, FKM, silicone free
• Pressure:
Type 4810, 4812 and 4832: 0 to 65 bar
Type 0465: Vacuum to 20 bar
• Temperature:
Type 4810, 4812 and 4832: -20°C to +150°C
Type 0465: -20°C to +120°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 In-Line 3-Piece Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Light Series Ball Valve, Female BSPP Thread
With full flow, high pressure and temperature capabilities, these valves are suitable for many applications.
Features/Benefits:
- Reliability
• Full flow
• Excellent chemical compatibility
• High resistance to pressure/temperature
• Light series version: 100% leak-tested in production, date coding to guarantee quality and traceability
- Versatility
• Three in-line versions:
One-piece: cannot be disassembled
3-piece: easily disassembled for maintenance and cleaning
Light Series: for maximum compactness
• Fixing plate: 4812 and 4832
Through-bulkhead fitting
Pneumatic or electronic actuation (ISO 5211 standard)
Markets:
• Food and Beverage
• Commercial Aircraft
• Industrial Chemical Processing
• Semiconductor
• Medical
• Lab / Diagnostic
• Pharmaceutical
Applications:
• Allow/Stop Corrosive Fluid Circulation in Harsh Environment
• Suitable for Low and High Temperatures
Technologies:
• Industrial valves
• Pneumatic actuation
• Electric actuation
Technical Characteristics:
• Fluids: All fluids
• Materials: nickel-plated brass or 430 stainless steel, 316L stainless steel or 303 stainless steel, PTFE, FKM, silicone free
• Pressure:
Type 4810, 4812 and 4832: 0 to 65 bar
Type 0465: Vacuum to 20 bar
• Temperature:
Type 4810, 4812 and 4832: -20°C to +150°C
Type 0465: -20°C to +120°C
Regulations:
• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC
Product Types:
• 2/2 In-Line 3-Piece Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Light Series Ball Valve, Female BSPP Thread
Bedieningstype: Handmatig
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, luchtvaart, chemie, halfgeleiders, medisch, petrochemie, laboratoria, farmaceutica
Materiaal kogel: Roestvrij staal 303
Materiaal kogel: ROESTVRIJ STAAL
Materiaal kogelafdichting: PTFE
Materiaal behuizing: roestvrij staal 303
Materiaal behuizing: ROESTVRIJ STAAL 303
Merk: Legris
Configuratie: 2/2
Aansluiting 1 schroefdraadmaat (metrisch): G1/2
Aansluitmaat: G1/2
Aansluitingstype: BSPP
Divisie: Low Pressure Connectors Europe Division
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water
Functie: 2-weg
Materiaal klemring: roestvrij staal
Type handgreep: korte hendel (vernikkeld messing)
Industrie: industriële productieapparatuur
Maximale werkdruk: 20, 2, 290
Maximale bedrijfstemperatuur: 120, 248
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Materiaal O-ring: PTFE
Bedieningstype: Hendelbediend
Opening: 10
Productserie: Roestvrijstalen serie
Productstijl: Vrouwelijke kogelkraan - Licht
Producttype: Kogelkranen
Aantal per doos: 2
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: PTFE
Zittingmateriaal: PTFE
Vorm: Inline
Vorm: 2/2 inline roestvrijstalen lichte serie kogelkraan vrouwelijk
Voldoet aan specificaties: n.v.t.
Materiaal spindel: roestvrij staal
Materiaal afdichting spindel: PTFE
Technologie: n.v.t.
Gewicht: 0,322, 0,7084
Toepassing: Pneumatiek, procesbesturing, veiligheid, vloeistofregeling, luchtvaart, chemie, halfgeleiders, medisch, petrochemie, laboratoria, farmaceutica
Materiaal kogel: Roestvrij staal 303
Materiaal kogel: ROESTVRIJ STAAL
Materiaal kogelafdichting: PTFE
Materiaal behuizing: roestvrij staal 303
Materiaal behuizing: ROESTVRIJ STAAL 303
Merk: Legris
Configuratie: 2/2
Aansluiting 1 schroefdraadmaat (metrisch): G1/2
Aansluitmaat: G1/2
Aansluitingstype: BSPP
Divisie: Low Pressure Connectors Europe Division
Debiet: n.v.t.
Voor vloeistoftype: lucht, inerte gassen, water
Functie: 2-weg
Materiaal klemring: roestvrij staal
Type handgreep: korte hendel (vernikkeld messing)
Industrie: industriële productieapparatuur
Maximale werkdruk: 20, 2, 290
Maximale bedrijfstemperatuur: 120, 248
Minimale bedrijfstemperatuur: -20, -4
Montagetype: Inline
Materiaal O-ring: PTFE
Bedieningstype: Hendelbediend
Opening: 10
Productserie: Roestvrijstalen serie
Productstijl: Vrouwelijke kogelkraan - Licht
Producttype: Kogelkranen
Aantal per doos: 2
Regio van herkomst: Frankrijk
Afdichtingsmateriaal: PTFE
Zittingmateriaal: PTFE
Vorm: Inline
Vorm: 2/2 inline roestvrijstalen lichte serie kogelkraan vrouwelijk
Voldoet aan specificaties: n.v.t.
Materiaal spindel: roestvrij staal
Materiaal afdichting spindel: PTFE
Technologie: n.v.t.
Gewicht: 0,322, 0,7084
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 322 g |
| Gewicht verpakking | 676 g |
| Type | 465 |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84818081 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 499,64 excl. BTW
/ 2 stuks
€ 604,56 incl. BTW
- Levering doorgaans binnen 9 dagen
