LEGRIS SENSOR FITTING 1/8 BSP M5 PILT 7818 19 10
Legris Signaaluitgang pneumatisch met M5-aansluiting-G1/8
Zie technische informatieReferenties
Parker:7818 19 10
Rubix:A0134433
Fabrikant:7818 19 10
EAN:0820099334455

Productdetails : LEGRIS SENSOR FITTING 1/8 BSP M5 PILT 7818 19 10
The parker pneumatic sensor fittings has a unique sensor that detects the pressure drop when a cylinder reaches the end of its stroke.
They produce a pneumatic or electric output signal when the pressure drop in the exhaust chamber of the cylinder goes below their back pressure threshold.
Features/Benefits:
- Easy-to-Use
• Suited to changes of series: no adjustment to position detectors is necessary
- With Pneumatic Output
• Totally pneumatic installation
• 2 possible installations:
Supplied with permanent pressure (P1): produces a pneumatic signal when the back pressure threshold is reached
Supplied from the control valve-cylinder circuit on the opposite side: no unexpected pneumatic signal (S) can appear during pressurisation due to the actuating pressure which supplies the sensor fitting (P1)
- With Electrical Output
• Combined electrical and pneumatic installation
• Installation with continuous electrical supply only (BU)
• Guarantees an electrical signal when the back pressure threshold is reached
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Pressure Drop Detection
Technologies:
• Pressure sensor
• Electric sensor
• Pneumatic sensors
• Pneumatic installation
• Pressure regulator
• Pneumatic system
• Pneumatic fittings
Technical Characteristics:
• Fluids: Compressed air
• Materials: brass, technical polymer, NBR, silicone free
• Pressure: 3 to 8 bar
• Temperature: -15°C to +60°C
• Back pressure: 0.85 to 1 bar
• Switching time: Model 7818: 3ms
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Pneumatic Sensor Fitting, Male BSPP and Metric Thread
• Pneumatic Sensor, Male/Female BSPP Thread
• Pneumatic/Electric Sensor, Male/Female BSPP and Metric Thread
They produce a pneumatic or electric output signal when the pressure drop in the exhaust chamber of the cylinder goes below their back pressure threshold.
Features/Benefits:
- Easy-to-Use
• Suited to changes of series: no adjustment to position detectors is necessary
- With Pneumatic Output
• Totally pneumatic installation
• 2 possible installations:
Supplied with permanent pressure (P1): produces a pneumatic signal when the back pressure threshold is reached
Supplied from the control valve-cylinder circuit on the opposite side: no unexpected pneumatic signal (S) can appear during pressurisation due to the actuating pressure which supplies the sensor fitting (P1)
- With Electrical Output
• Combined electrical and pneumatic installation
• Installation with continuous electrical supply only (BU)
• Guarantees an electrical signal when the back pressure threshold is reached
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Pressure Drop Detection
Technologies:
• Pressure sensor
• Electric sensor
• Pneumatic sensors
• Pneumatic installation
• Pressure regulator
• Pneumatic system
• Pneumatic fittings
Technical Characteristics:
• Fluids: Compressed air
• Materials: brass, technical polymer, NBR, silicone free
• Pressure: 3 to 8 bar
• Temperature: -15°C to +60°C
• Back pressure: 0.85 to 1 bar
• Switching time: Model 7818: 3ms
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Pneumatic Sensor Fitting, Male BSPP and Metric Thread
• Pneumatic Sensor, Male/Female BSPP Thread
• Pneumatic/Electric Sensor, Male/Female BSPP and Metric Thread
Toepassing: robotica, textiel, halfgeleiders, verpakking, pneumatiek
Materiaal behuizing: TECHNISCH POLYMEER
Aansluiting 1 schroefdraadmaat (metrisch): G1/8
Aansluiting 1 schroefdraadtype: BSPP
Divisie: Low Pressure Connectors Europe Division
Maximale werkdruk: 8
Maximale bedrijfstemperatuur: 60
Media: Perslucht
Minimale bedrijfstemperatuur: -15
O-ringmateriaal: NBR
Aantal per doos: 1
Vorm: Pneumatische sensor vrouwelijk
Specificaties Met: DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EG (PED)
Gewicht: 0,049
Materiaal behuizing: TECHNISCH POLYMEER
Aansluiting 1 schroefdraadmaat (metrisch): G1/8
Aansluiting 1 schroefdraadtype: BSPP
Divisie: Low Pressure Connectors Europe Division
Maximale werkdruk: 8
Maximale bedrijfstemperatuur: 60
Media: Perslucht
Minimale bedrijfstemperatuur: -15
O-ringmateriaal: NBR
Aantal per doos: 1
Vorm: Pneumatische sensor vrouwelijk
Specificaties Met: DI: 2002/95/EG (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EG (PED)
Gewicht: 0,049
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 49 g |
| Gewicht verpakking | 56 g |
| Type | 7818 |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,50 excl. BTW
/ stuk
€ 69,57 incl. BTW
- Levering doorgaans binnen 20 dagen
