Referenties
Parker:3151 53 00
Rubix:A0576682
EAN:0820099832418


Technische samenvatting
| Materiaal | glasvezelversterkt nylon |
|---|---|
| Aansluiting 1 | 1/8' buis |
Productdetails : LEGRIS EINDSTOP D1/8" 3151 53 00
Close or protect pneumatic circuits during production changeovers, storage operations, pneumatic circuits during transportation.
Legris eindstop d1/8" 3151 53 00
Sterke punten
• Optimised Installation
• Reliable technology of push-in connection
• Minimum distance between two tubes when connected, eliminating the risk of blockage during blowing
• 1 connector for 2 different wall thicknesses of the tubing (bridging possible between direct buried and direct install micro-tubing)
• Ultra compact design and intuitive installation
• Safety clip for preventing risk of accidental disconnection• Longevity & Reliability
• Tried-and-tested connection technology to ensure capability to expand network
• Perfect sealing IP68: full protection against particle ingress
• UL94 V-2: flame resistance for indoor installations
• Date coding to guarantee quality and traceability
• 100% leak-tested in production
• Reliable technology of push-in connection
• Minimum distance between two tubes when connected, eliminating the risk of blockage during blowing
• 1 connector for 2 different wall thicknesses of the tubing (bridging possible between direct buried and direct install micro-tubing)
• Ultra compact design and intuitive installation
• Safety clip for preventing risk of accidental disconnection• Longevity & Reliability
• Tried-and-tested connection technology to ensure capability to expand network
• Perfect sealing IP68: full protection against particle ingress
• UL94 V-2: flame resistance for indoor installations
• Date coding to guarantee quality and traceability
• 100% leak-tested in production
Toepassingen
• Telecommunication
• Information Technology
• Connector for FTTX Applications
• Air and Water Conveying
• Direct Install Networks
• Air Blowing
• Aerial Ducting
• Sub-Ducts
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 1 g |
| Gewicht verpakking | 20 g |
| Materiaal | glasvezelversterkt nylon |
| Aansluiting 1 | 1/8' buis |
| Profiel | recht (straight) |
| Aansluiting 2 | 53 |
| Maximumtemperatuur | 79,4 °C |
| Type | eindstop |
| Diameter buis | 3,18 mm |
| 30 mm | |
| 60 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,70 excl. BTW
/ 10 stuks
€ 32,31 incl. BTW
- Levering doorgaans binnen 90 dagen