Referenties
Parker:3609 60 17
Rubix:A0576668
EAN:0820099279527


Technische samenvatting
| Type | legris steek-inschr.kopp. 90 3/8x3/8'bspt nikk 3609 60 17 |
|---|---|
| Diameter schroefdraad (inch) | 3/8 '' |
Productdetails : LEGRIS STEEK-INSCHR.KOPP. 90 3/8X3/8"BSPT NIKK 3609 60 17
Connection of tubing at a 90 degree angle to a threaded port with reduced height dimensions
- Individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS
- Individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS
Legris steek-inschr.kopp. 90 3/8x3/8"bspt nikk 3609 60 17
Sterke punten
• High Performance
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Toepassingen
• Food Process
• Coffee Machines
• In-Plant Automotive
• Medical Equipment
• Printing
• Misting
• Welding Robots
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 43 g |
| Gewicht verpakking | 475 g |
| Type | legris steek-inschr.kopp. 90 3/8x3/8'bspt nikk 3609 60 17 |
| Diameter schroefdraad (inch) | 3/8 '' |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 150 °C |
| Serie | 3609 |
| Buitendiameter buis | 17 mm |
| 60 mm | |
| 90 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 611,00 excl. BTW
/ 50 stuks
€ 739,31 incl. BTW
- Levering doorgaans binnen 62 dagen